DESCRIPTION

Kitchenaid 23.9 cf Side-By-Side Refrigerator with Disposer

KKSC24C8EY

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
30 in
Height
71 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Width
35-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY