DESCRIPTION

Kitchenaid Architect® 23 cf Counter Depth Side By Side Refrigerator

KKSC23C8EYX

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
White
Color Finish Category
Whites
Depth
29-3/4 in
Energy Star Compliant
Yes
Height
69-7/8 in
IsAcceptableImage
Lead Law Compliant
Yes
Refrigerator Type
Side-By-Side
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY