DESCRIPTION

  • Adjustable door bins with removable inserts
  • AquaSense™ In-Door-Ice® system
  • ClearVue™ LED theater lighting
  • Humidity-Controlled Crispers
  • Light touch controls
  • Preserva® food care system
  • Refined interior design
  • Star-K certified

Kitchenaid 23 CF Side-by-Side Refrigerator

KKSC23C8EY

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
68-7/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY