DESCRIPTION

  • Adjustable door bins with removable inserts
  • AquaSense™ In-Door-Ice® system
  • ClearVue™ LED theater lighting
  • Humidity-Controlled Crispers
  • Light touch controls
  • Preserva® food care system
  • Refined interior design
  • Star-K certified

Kitchenaid Architect® 24 CF Side-by-Side Refrigerator With Dispenser

KKSC24C8EYY

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
71 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY