DESCRIPTION

  • Electronic capacitive touch conrol
  • Hi temp wash
  • Normal cycle
  • Six cycles
  • Stainless steel tub and door liner

Kitchenaid 24 in. 6-Cycle 6-Option Console Dishwasher

KKDFE304DSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/4 in
Height
34-1/2 in
Lead Law Compliant
Yes
Width
23-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY