DESCRIPTION
- Electronic capacitive touch conrol
- Hi temp wash
- Normal cycle
- Six cycles
- Stainless steel tub and door liner
Kitchenaid 24 in. 6-Cycle 6-Option Dishwasher
KKDTE304D
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CEC Compliant
- For Sale in CA
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 24-3/4 in
- Height
- 34-1/2 in
- Lead Law Compliant
- Yes
- Width
- 23-7/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday