DESCRIPTION

Kitchenaid Architect® 24 in. 6-Cycle 6-Option Tall Tube Dishwasher

KKDFE454CSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY