DESCRIPTION

  • Three temperature zones

Kitchenaid Architect® 24 in. Beverage Center With Left-Hand Door Swing

KKBCS24LSBS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
5.4 cu ft
Collection
Architect®
Color Finish
Black on Stainless
Color Finish Category
Stainless Steel
Depth
26-3/8 in
Height
35-1/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY