DESCRIPTION

  • Requires custom frame and handle
  • Three temperature zones

Kitchenaid Architect® 24 in. Beverage Center With Right-Hand Door Swing

KKBCO24RSBX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
5.1 cu ft
Collection
Architect®
Color Finish
Black
Color Finish Category
Blacks
Depth
24-3/8 in
Height
35-1/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY