• Cart

DESCRIPTION

Kitchenaid 25 cf French Door Refrigerator with Dispenser

KKFXS25RY

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
34-11/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70-1/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Bottom Mount Freezer, French Door
Volts
120V
Width
35-5/8 in

Starting at
Call for Pricing
  • QUANTITY