DESCRIPTION

Kitchenaid Architect® 26 CF Standard Depth Side-by-Side Refrigerator

KKSF26C6XYY

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
34-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
68-5/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
35-7/16 in

Starting at
Call for Pricing
  • QUANTITY