DESCRIPTION

Kitchenaid Architect® 27 CF French Door Refrigerator

KKFIV29PCMS

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Depth
35-11/16 in
Height
70-1/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
French Door
Width
35-11/16 in

Starting at
Call for Pricing
  • QUANTITY