DESCRIPTION

  • Capacity 4.3 Cu. Ft.
  • EasyConvect™ Conversion System
  • Even-Heat™ Preheat
  • Even-Heat™ True Convection Oven (both ovens)
  • FIT System Guarantee
  • Glass-Touch Display with Control Lock Function
  • Professionally-Inspired Design
  • SatinGlide™ Roll-Out Extension Rack (both ovens)
  • Self Cleaning Cycle
  • Temperature Probe (both ovens)

Kitchenaid Even-Heat™ 27 in. Double Electric Wall Oven Self Cleaning with Convection

KKODE507E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
CSA Certified
Yes
Capacity
8.6 cu ft
Collection
Even-Heat™
Color Finish
White
Color Finish Category
Whites
Depth
27-1/8 in
Handle Material
Metal
Height
51-1/4 in
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
4000
Width
27 in

Starting at
Call for Pricing
  • QUANTITY