30-1/8 in. 19.7 cu. ft. French Door Bottom Mount Freezer Refrigerator in PrintShield™ Black Stainless Steel
30-1/8 in. 19.7 cu. ft. French Door Bottom Mount Freezer Refrigerator in PrintShield™ Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interior Water Dispenser
- Professionally-Inspired Design
- ExtendFresh™ Temperature Management System
- Metallic Accents on Shelf Trim
- FreshChill™ Temperature-Controlled Full-Width Pantry
- Humidity-Controlled Crispers
- Produce Preserver
- PrintShield™ Finish
- LED Lighting
- Automatic Ice Maker
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield™ Black Stainless Steel
- Control Type:
- Internal Electronic Temperature Controls
- Depth:
- 34-7/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.34 cu ft
- Handle Material:
- Metal
- Height:
- 68-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.34 cu ft
- Refrigerator Type:
- French Door, Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 255 lb
- Width:
- 30-1/8 in