30 in. 4-Burner Electric Cooktop Element Double Ring in Black

Part #KKECC602BBL  |  Item #4408420  |  Manufacturer Part #KECC602BBL

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 40

Burner Type: Smoothtop

Color Finish: Black

Color Finish Category: Blacks

Depth: 22-3/16 in

Height: 3-3/4 in

Material: Ceramic Glass

Number Of Elements: 4

Power Source: Electric

Volts: 240V

Width: 30-13/16 in