DESCRIPTION

  • Control Lock
  • Four-Element Cooktop
  • Melt and Hold
  • Pan Size Detection
  • Performance Boost
  • Simmer Function
  • Touch-Activated Controls
  • Twelve Heat Level Settings
  • Two Elements with Bridge Function

Kitchenaid Architect® 30 in. 4 Element Electric Induction Cooktop

KKICU509X

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-5/16 in
Height
3-1/8 in
Material
Ceramic Glass
Power Source
Electric
Volts
240V
Width
30-3/4 in

Starting at
Call for Pricing
  • QUANTITY