• Cart

DESCRIPTION

Kitchenaid Architect® 30 in. Downdraft Glass Gas Cooktop

KKGCD807X

Color Finish

 

SPECIFICATIONS

AMP
20
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/2 in
Fuel Type
Natural Gas
Height
15 in
Material
Ceramic Glass
Power Source
Gas
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY