32-5/8 in. 22.1 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

Part #KKRBR102ESS  |  Item #5072411  |  Manufacturer Part #KRBR102ESS

$1,894.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ExtendFresh™ Temperature Management System
  • Produce Preserver
  • Humidity-Controlled Crispers
  • Full-Width Pantry
  • Professionally-Inspired Design
  • ENERGY STAR® Qualified
  • LED Lighting
  • Metal Wine Rack
  • Optional Ice Maker Kit

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Capacity: 22.1 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic Touch

Depth: 33-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.45 cu ft

Green: [Yes, Energy Star]

Height: 70 in

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Lead Law Compliant: Yes

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.62 cu ft

Refrigerator Type: Bottom Mount Freezer

UL Listed: No

Volts: 120V

Width: 32-5/8 in