23-7/8 in. 16 Place Settings Dishwasher in Panel Ready PA
This product has been replaced by
Manufacturer Part #KDTM704LPA
23-7/8 in. 16 Place Settings Dishwasher in Panel Ready PA
Package Quantity Info:
EA: 1 IP: 1 PT: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dynamic Wash Arm
- Clean Water Wash System
- Panel-Ready Design
- ProWash™ Cycle
- Third Level Rack
- Advanced ProDry™ System
- ProScrub™ Upper (was Trio)
- ProScrub® Option
- Two Rows Fold-Down Tines in Upper Rack
- SatinGlide® Max Rails (Upper and Lower Racks)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Product Type:
- Dishwasher
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in