35-11/16 in. 27 cu. ft. Bottom Mount Freezer French Door Refrigerator in PrintShield™ Black Stainless Steel
This product has been replaced by
Manufacturer Part #KRFF577KBS
35-11/16 in. 27 cu. ft. Bottom Mount Freezer French Door Refrigerator in PrintShield™ Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield™ Black Stainless Steel
- Control Type:
- Electronic
- Depth:
- 36-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.77 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Metal
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Capacity:
- 26.8 cu ft
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 19.03 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 352 lb
- Width:
- 35-11/16 in