35-1/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
35-1/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Platinum Interior Design
- Professionally-Inspired Design
- Preserva® Food Care System
- Adjustable Spill-Resistant Glass Shelves
- LED Lighting
- Intuitive Controls
- SatinGlide® System with Soft-Close
- Automatic Ice Maker
- Fit System Limited Guarantee
- ENERGY STAR® Qualified
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 27-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.56 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.3 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 35-1/4 in