20 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in PrintShield™ Black Stainless Steel
20 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in PrintShield™ Black Stainless Steel
Package Quantity Info:
EA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Interior Water Dispenser
- Professionally-Inspired Design
- ExtendFresh™ Temperature Management System
- Max Cool
- FreshChill™ Temperature-Controlled Full-Width Pantry
- Automatic Ice Maker
- Humidity-Controlled Crispers
- Produce Preserver
- LED Lighting
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield™ Black Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 30-1/2 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.62 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.38 cu ft
- Refrigerator Type:
- French Door, Bottom Mount Freezer
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-3/4 in