36-1/4 in. 20.8 cu. ft. French Door Refrigerator in Panel Ready
36-1/4 in. 20.8 cu. ft. French Door Refrigerator in Panel Ready
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Preserva® Food Care System
- Professionally-Inspired Design
- Panel Ready
- Adjustable Spill-Resistant Glass Shelves
- LED Lighting
- Intuitive Controls
- SatinGlide® System with Soft-Close
- Automatic Ice Maker
- Fit System Limited Guarantee
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.8 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Electronic Touch
- Depth:
- 27-3/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.56 cu ft
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.25 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36-1/4 in