DESCRIPTION

  • Removable grease filter

Kitchenaid Architect® 36 in. Retract Downdraft With Blower

KKXD4636YSS

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CFM
600
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12-1/8 in
Height
29 in
Sones
7.9
Width
36 in

Starting at
Call for Pricing
  • QUANTITY