DESCRIPTION

  • Cooktop lights
  • Removable grease filter

Kitchenaid Architect® 36 in. Stainless Steel Chimney Range Hood

KKXW2336YSS

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CFM
400
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20 in
Height
28-7/8 in
Sones
6.9
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY