DESCRIPTION

Kitchenaid Architect® 4-Cycle 6-Option Fully Integrated Dishwasher

KKUDS35FX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
White
Color Finish Category
Whites
Depth
24-1/2 in
Energy Star Compliant
Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY