DESCRIPTION

Kitchenaid 4-Element Induction Slide-In Convection Range with Baking Drawer

KKSIB900E

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
50
Capacity
7.1 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
36 in
Installation Type
Freestanding
Number Of Elements
4
Power Source
Electric
UL Listed
Yes
Volts
120/240/208V
Watts
18.5
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY