Kitchenaid

30 in. 400 cfm Side Outlet Canopy Hood in Stainless Steel

Part #KKXU28YSS  |  Manufacturer Part #KXU2830YSS

Width:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threshold 65K BTU
  • Flush to Cabinetry
  • Four-Speed Electronic Touch Control with LED Display
  • Convertible to Recirculating Vent System
  • Five-Minute Boost Function
  • Auto On Function
  • Two 20-Watt Halogen Lights
  • Dishwasher Safe Premium Mesh Filter

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 400

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18-7/8 in

Fan Speeds: 4

Height: 12-9/16 in

Hood Vent Type: Canopy

Width: 30 in