DESCRIPTION

Kitchenaid 42 in. Built-In French Door Refrigerator 22.6 CF

KKBFO42FTX

Height:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Brushed Aluminum Trim/Panel Ready
Color Finish Category
Stainless Steel
Depth
24 in
Height
83-3/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
41-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY