DESCRIPTION

Kitchenaid Architect® 42 in. Built-In French Door Refrigerator

KKBFC42FTS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-1/4 in
Height
83-3/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
41-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY