48-1/4 in. 29.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel

This product has been replaced by

KitchenAid PrintShield™ Stainless Steel 30 cu. ft. Side-By-Side Refrigerator
KitchenAid 30 cu. ft. Side-By-Side Refrigerator in PrintShield™ Stainless Steel
Manufacturer Part #KBSN708MPS
You last purchased this on
 
KitchenAid

48-1/4 in. 29.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KitchenAid PrintShield™ Stainless Steel 30 cu. ft. Side-By-Side Refrigerator
KitchenAid 30 cu. ft. Side-By-Side Refrigerator in PrintShield™ Stainless Steel
Manufacturer Part #KBSN708MPS
KitchenAid

48-1/4 in. 29.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #KKBSD608ESS
  • Item #5072340
  • Manufacturer Part #KBSD608ESS
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ExtendFresh™ Plus Temperature Management System
  • Produce Preserver
  • PrintShield™ Finish
  • LED Lighting
  • Professionally-Inspired Design
  • ENERGY STAR® Qualified
  • Exterior Ice and Water Dispenser
  • SatinGlide® Crispers
  • Intuitive Controls
  • Adjustable Spill-Resistant Glass Shelves
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
29.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
27-3/4 in
Display Type:
Digital
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
10.3 cu ft
Green Product:
Yes, Energy Star
Height:
83-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
19.22 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
Yes
Volts:
120V
Width:
48-1/4 in