DESCRIPTION

Kitchenaid Architect® 48 in. Built-In Side-By-Side Refrigerator With Custom Panel Ice Maker

KKSSO48FTX

Refrigerator Capacity Cu Ft :

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Brushed Aluminum Trim/Panel Ready
Color Finish Category
Stainless Steel
Depth
27-1/4 in
Energy Star Compliant
Yes
Height
83-3/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
47 in

Starting at
Call for Pricing
  • QUANTITY