• Cart

DESCRIPTION

  • Built-In or Freestanding Installation
  • Capacity 4.9 Cu. Ft.
  • Door Alarm
  • Glass shelf/shelves with metal trim
  • LED Interior Lighting
  • Over-Temp Alarm
  • Professionally-Inspired Design
  • Touch Controls

Kitchenaid 4.90 cf Under-Counter Refrigerator with Door

KKURL104E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Capacity
4.9 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-3/4 in
Energy Star Compliant
No
Height
35-1/8 in
Installation Type
Built-in, Freestanding
Interior Light
Yes
Power Source
Electric
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY