DESCRIPTION

  • UV-Resistant Thermal Glass Door

Kitchenaid Architect® 5.4 CF 24 in. Beverage Center With Right-Hand Door Swing

KKBCS24RS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-3/8 in
Height
35-1/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY