DESCRIPTION

  • Automatic Ice Maker
  • ExtendFresh™ Temperature Management System
  • FreshChill™ Temperature-Controlled Full-Width Pantry
  • Humidity-Controlled Crispers
  • Interior Water Dispenser
  • LED Lighting
  • Max Cool
  • Produce Preserver
  • Professionally-Inspired Design

Kitchenaid 35-3/4 in. 14.38 cf Counter Depth French Door Refrigerator with Interior Dispense

KKRFC300E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
30-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70-1/8 in
Lead Law Compliant
Yes
UL Listed
No
Volts
115V
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY