DESCRIPTION

Kitchenaid Architect® 5.7 CF Compact Refrigerator With Right-Hand Door Swing

KKURO24RSBX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
5.7 cu ft
Collection
Architect®
Color Finish
Black
Color Finish Category
Blacks
Depth
24-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-1/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Volts
115V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY