DESCRIPTION

Kitchenaid Architect® 5.7 CF Compression Refrigerator

KKURS24LSBS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
5.7 cu ft
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-1/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Volts
115V
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY