• Cart

DESCRIPTION

  • EasyConvect™ Conversion System
  • Even-Heat™ True Convection
  • Five Burners (17k, 10k, 7.3k, 5k, 5k)
  • Glass Touch Controls
  • Hidden Bake
  • Professionally-Inspired Design
  • SatinGlide® Rack
  • Stainless Steel Cooktop
  • Total Capacity 6.0 Cu. Ft.

Kitchenaid 5-Burner Gas Double Oven Convection Range

KKFGD500E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BTU
17000
Capacity
6 cu ft
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Height
47-3/8 in
Installation Type
Freestanding
Power Source
Gas
UL Listed
Yes
Width
29-15/16 in

Starting at
Call for Pricing
  • QUANTITY