5.2 cu. ft. Undercounter Refrigerator in Stainless Steel
5.2 cu. ft. Undercounter Refrigerator in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Fully flush installation with hidden hinges
- Temperature monitoring system
- Motion-activated LED lighting
- UV-protected thermal glass door
- Glass shelves
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 5.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 26-219/500 in
- Energy Star Compliant:
- Yes
- Height:
- 34-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.2 cu ft
- Refrigerator Type:
- Compact
- Volts:
- 115V
- Weight:
- 90 lb
- Width:
- 23-7/8 in