DESCRIPTION

  • ENERGY STAR® Qualified
  • ExtendFresh™ Temperature Management System
  • Full-Width Pantry
  • Humidity-Controlled Crispers
  • LED Lighting
  • Metal Wine Rack
  • Optional Ice Maker Kit
  • Produce Preserver
  • Professionally-Inspired Design

Kitchenaid 6.45 cf Width Built-In Side-by-Side Refrigerator

KKRBL102E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
33-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70 in
UL Listed
No
Volts
115V
Width
32-5/8 in

Starting at
Call for Pricing
  • QUANTITY