DESCRIPTION

Kitchenaid Architect® 6-Cycle 6-Option Built-In Dishwasher

KKDTE334D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
CEC Compliant
For Sale in CA
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY