DESCRIPTION

  • Electronic capacitive touch conrol
  • Normal cycle
  • ProDry
  • Six cycles
  • Stainless steel tub and door liner

Kitchenaid 6-Cycle 6-Option Dishwasher

KKDTE404DSP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-1/2 in
Height
34-1/2 in
Lead Law Compliant
Yes
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY