DESCRIPTION

  • Adjustable Spill-Resistant Glass Shelves
  • ExtendFresh™ Plus Temperature Management System
  • Exterior Ice and Water Dispenser
  • Fit System Limited Guarantee
  • Intuitive Controls
  • LED Lighting
  • PrintShield™ Finish
  • Produce Preserver
  • Professionally-Inspired Design
  • SatinGlide® Crispers

Kitchenaid 7.20 cf Width Built-In Side-by Side Refrigerator

KKBSD606E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-3/4 in
Energy Star Compliant
No
Height
83-3/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
UL Listed
No
Volts
115V
Width
36-1/4 in

Starting at
Call for Pricing
  • QUANTITY