15 in. 120 V Built-In Ice Maker in Stainless Steel
Architect® 15 in. 120 V Built-In Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a ready supply of ice at all times
- Hidden electronic controls provide a fully integrated look
- Makes up to 50 lbs of ice cubes every 24 hours
- Designed for built-in or freestanding applications
- Max ice increases ice production to 50 lbs of ice every 24 hours, giving you an ongoing supply of ice that's ideal for entertaining
- Lighted bin with ice scoop provides a well-lit interior and greater ease of use
Specifications
- AMP:
- 7
- Capacity:
- 25 lb
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-5/8 in
- Height:
- 34-3/8 in
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 14-7/8 in