48-1/4 in. 18.7 cu. ft. Side-By-Side Refrigerator in Panel Ready/Black

You last purchased this on
 
KitchenAid

Architect® Series II 48-1/4 in. 18.7 cu. ft. Side-By-Side Refrigerator in Panel Ready/Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

Architect® Series II 48-1/4 in. 18.7 cu. ft. Side-By-Side Refrigerator in Panel Ready/Black

  • Fast #
  • Part #KKSSO48FTX
  • Item #3183473
  • Manufacturer Part #KSSO48FTX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready/Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Collection:
Architect® Series II
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready/Black
Depth:
27-1/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
10.76 cu ft cu ft
Green Product:
Yes, Energy Star
Height:
83-1/8 in
Installation Type:
Built-in, Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
18.7 cu ft
Refrigerator Type:
Side-By-Side
Volts:
120V
Width:
48-1/4 in