35-5/8 in. 14.1 cu. ft. Counter Depth, French Door Refrigerator in Monochromatic Stainless Steel
Architect® Series II 35-5/8 in. 14.1 cu. ft. Counter Depth, French Door Refrigerator in Monochromatic Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 cu ft
- Collection:
- Architect® Series II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Depth:
- 29-3/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.1 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Volts:
- 120V
- Width:
- 35-5/8 in