35-5/8 in. 16.3 cu. ft. Counter Depth, French Door Refrigerator in Monochromatic Stainless Steel

This product has been replaced by

KitchenAid Stainless Steel 35-3/4 in. 21.94 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator
KitchenAid 21.94 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel
Manufacturer Part #KRFC302ESS
You last purchased this on
 
KitchenAid

Architect® Series II 35-5/8 in. 16.3 cu. ft. Counter Depth, French Door Refrigerator in Monochromatic Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KitchenAid Stainless Steel 35-3/4 in. 21.94 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator
KitchenAid 21.94 cu. ft. Counter Depth French Door Bottom Mount Freezer Refrigerator in Stainless Steel
Manufacturer Part #KRFC302ESS
KitchenAid

Architect® Series II 35-5/8 in. 16.3 cu. ft. Counter Depth, French Door Refrigerator in Monochromatic Stainless Steel

  • Fast #
  • Part #KKFCS22EVMS
  • Item #3516252
  • Manufacturer Part #KFCS22EVMS
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
21.9 cu ft
Collection:
Architect® Series II
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
30-1/8 in
Freezer Capacity (Cu Ft):
5.5 cu ft cu ft
Height:
71-15/16 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
16.3 cu ft
Refrigerator Type:
French Door
Volts:
115V
Width:
35-5/8 in