24 in. 4-Cycle 6-Option Dishwasher in Black
Architect® 24 in. 4-Cycle 6-Option Dishwasher in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decibel Rating (dB): 49
- Number of cycles: 4
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Collection:
- Architect®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 27-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 23-7/8 in