24 in. Beverage Center With Left-Hand Door Swing in Stainless Steel

You last purchased this on
 
KitchenAid

Architect® 24 in. Beverage Center With Left-Hand Door Swing in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

Architect® 24 in. Beverage Center With Left-Hand Door Swing in Stainless Steel

  • Fast #
  • Part #KKBCS24LSBS
  • Item #2908502
  • Manufacturer Part #KBCS24LSBS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black on Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three temperature zones
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
5.4 cu ft
Collection:
Architect®
Color Finish Category:
Stainless Steel
Color Finish Name:
Black on Stainless
Depth:
26-3/8 in
Height:
35-1/8 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Type:
Beverage Centers
Volts:
120V
Width:
23-3/4 in