35-5/8 in. 17.3 cu. ft. French Door Refrigerator in Black
Architect® Series II 35-5/8 in. 17.3 cu. ft. French Door Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 60
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 cu ft
- Collection:
- Architect® Series II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 35-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.3 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.3 cu ft
- Refrigerator Type:
- French Door
- Volts:
- 120V
- Width:
- 35-5/8 in